Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Essick Air® Whole House Credenza Humidifier Light Oak - 696 400HB

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Essick Air® Whole House Credenza Humidifier Light Oak - 696 400HB

Item #: WBB783908

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $178.95

Frequently Purchased Together

Product Information
Warranty
Product Q&A
Essick Air® Whole House Credenza Humidifier Light Oak - 696 400HB

Whole-house humidification is provided in the clean, classic lines of this wood grain styled credenza humidifier. It adds invisible moisture to your home by moving dry air through a saturated wick. This attractive unit has 5.2 gallon water capacity, daily output of 12 gallon, and covers 2500 square feet.

Documents

Documents are in PDF format

Product Specifications

  • BRANDEssick Air®
  • WIDTH INCHES28-1/4
  • DEPTH INCHES15-1/2
  • HEIGHT INCHES23-3/4
  • WEIGHT25.5
  • COLOR FINISHLight Oak
  • CONSTRUCTIONPlastic
  • SPEEDS9
  • COVERAGE SQUARE FEET2500
  • HERTZ (Hz)60
  • AMPS1
  • WATTS120
  • CONTROLDigital
  • MAX WATER USAGE (GAL/DAY)12
  • WATER RESERVOIR GALLONS5.2
  • POWER CORD TYPE18AWG/2PIN
  • POWER CORD LENGTH FEET5
  • DECIBELS (DBA)45
  • APPLICATION TYPEHumidifier
  • FILTER TYPE1041
  • MOTOR TYPEPermanent Capacitor 4-Pole
  • TYPECredenza
  • DISPLAYDigital
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBER696 400HB
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.