Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

HVAC/R Tapes


(47 Items)
Sub Category
Duct Tape (13)
Remove
General Purpose Duct Tape, 2" x 60 Yards, Black
Remove

      Items
General Purpose Duct Tape,  2" x 60 Yards, Black General Purpose Duct Tape, 2" x 60 Yards, Black


General Purpose Duct Tape,  2" x 60 Yards, Black
General Purpose Duct Tape, 2" x 60 Yards, Black
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB462455
Price: $8.50 ea.
(Sold in pkg of 24, $204.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Venture Tape® 1500 is a 12 mil (300 m) high strength, premium quality polyethylene (PE) coated cloth duct tape coated with an aggressive rubber pressure sensitive adhesive. A versatile, high performing product, Venture Tape® 1500 applies easily, will not curl when unwound and conforms well to irregular surfaces, providing superior performance and durability over a wide range of conditions. Black.

Product Specifications
BRAND Venture Tape ®
WIDTH INCHES 2
COLOR FINISH Black
CONSTRUCTION Polyethylene Coated Cotton
PACKAGE QUANTITY 24
MANUFACTURERS PART NUMBER 1500-B


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Duct Joint Sealing Mastik Tape, 2" x 100 Feet

Duct Joint Sealing Mastik Tape, 2" x 100 Feet

From $15.95
More Info
Add to Cart
Silver Metalized Cloth Duct Tape, 2" x 60 Yards

Silver Metalized Cloth Duct Tape, 2" x 60 Yards

From $9.40
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)