Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M VentureTape Premium Cloth Duct Tape, 2 IN x 60 Yards, Black
See all 5 items in product family

3M VentureTape Premium Cloth Duct Tape, 2 IN x 60 Yards, Black

Item #: WBB462458

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10.25
Product Information
Product Q&A
A high strength, premium quality polyethylene coated cloth tape coated with an aggressive, high tack, natural rubber pressure sensitive adhesive system. Adheres well to sheet metal duct and conforms well to corners and irregular surfaces. This product tears straight and will not curl when unwound. Black.

Product Specifications

    • BRAND3M VentureTape®
    • WIDTH INCHES2
    • LENGTH FEET180
    • MIL13
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene Coated Cotton
    • MANUFACTURER'S PART NUMBER1557-B
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.