Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shurtape, Hvac Aluminum Foil Tape, Af 912, General Purpose, 48mm X 50yd, Silver - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Shurtape, Hvac Aluminum Foil Tape, Af 912, General Purpose, 48mm X 50yd, Silver - Pkg Qty 24

Item #: WBB862698

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 24

Price: $258.00
Product Information
Customer Review
Product Q&A
Shurtape, HVAC Aluminum Foil Tape, AF 912, General Purpose, 48MM X 50YD, Silver

1.5 mil aluminum foil tape used to seal and join aluminum backed duct wrap, to create water and vapor barriers, and for temporary metal repair.

Aluminum foil tape used in the HVAC industry to seal and join aluminum-backed duct wrap and for temporary metal repair. Engineered with a high-tack adhesive and tested in accordance with UL 723, AF 912 delivers an airtight, moisture-resistant bond and offers indefinite product life after application for confidence in a job well done.

Key Features
  • 1.5 mil, dead-soft aluminum foil tape.
  • Linered.
  • Solvent-free.
  • Resists water vapor, odor and smoke transmission.
  • Indefinite product life after application.
  • Applicable Standards: FSI 5/SDI 5; UL 723.


Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDShurtape
    • WIDTH INCHES2
    • LENGTH FEET150
    • THICKNESS MIL3.6
    • MIL3.6
    • COLOR FINISHSilver
    • APPLICATION TEMPERATURE RANGE32°F - 230°F
    • ADHESIVESynthetic Rubber
    • ADHESION (OZ/IN)126
    • ELONGATION (%)2
    • GRADEGeneral Purpose Grade
    • TENSILE (LBS/IN)11
    • ADHESIONHigh
    • PACKAGE QUANTITY24
    • MANUFACTURER'S PART NUMBER101026

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!