Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Laboratory Work Bench


(639 Items)
Sub Category
Adjustable Height (475)
Remove
60x30 Phenolic Resin Safety Edge Lab Bench
Remove

      Items
60x30 Phenolic Resin Safety Edge Lab Bench 60x30 Phenolic Resin Safety Edge Lab Bench


60x30 Phenolic Resin Safety Edge Lab Bench
Heavy Duty Lab Bench with Phenolic Resin Top with Square Edge Lab Bench with Optional Drawer and Lower Shelf Lab Bench with Optional Drawer and Lower Shelf Lab Bench with Optional Drawers and Lower Shelf
see additional photos
60x30 Phenolic Resin Safety Edge Lab Bench
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB237379
Price: $464.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
60x30 Phenolic Resin Safety Edge Lab Bench 6" Drawer - Blue 12" Drawer - Blue 48"H Upright Kit with 12"D Shelf for 60"W Bench-Blue
 
select
select
select

60x30 Phenolic Resin Safety Edge Lab Bench

6" Drawer - Blue

12" Drawer - Blue

48"H Upright Kit with 12"D Shelf for 60"W Bench-Blue

Total for 4 items is $720.80

Product Information
Photo Gallery
Product Q&A
Write A Review

Heavy Duty Lab Bench
Phenolic Resin Top with Safety Edge

Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable 28 to 34"H at 2" increments making this bench ideal for schools, factories and more. 5000 lb. capacity. Weight should be evenly distributed. Tough black phenolic resin top withstands moisture, chemicals and heavy use and features a square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Base has a blue powder coat finish. Quick and easy assembly. 15 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Watch Video Below
  1" thick phenolic resin top with square edge resists chemicals for heavy lab use.
Product Specifications
WIDTH INCHES 60
MODEL 237379
HEIGHT INCHES 28 To 34
DEPTH INCHES 30
TOP CONSTRUCTION Phenolic Resin Safety Edge
BRAND Global Equipment
CONSTRUCTION Steel
COLOR FINISH Blue Powder Coat
ASSEMBLY Unassembled
WEIGHT LBS 139


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
60"Shelf With Pre-Wired Electric-Blue

60"Shelf With Pre-Wired Electric-Blue

From $96.95
select
Qty: Add to Cart
60"W Bin Rail- Blue

60"W Bin Rail- Blue

From $26.25
select
Qty: Add to Cart
60"W Lower Shelf For Bench - 15"D- Blue

60"W Lower Shelf For Bench - 15"D- Blue

From $47.95
select
Qty: Add to Cart
Overhead Fluorescent Light Kit For 60"W Bench

Overhead Fluorescent Light Kit For 60"W Bench

From $101.95
select
Qty: Add to Cart
Storage Cabinet - Blue

Storage Cabinet - Blue

From $95.95
select
Qty: Add to Cart
60"W Cantilever Shelf For Upright Shelf - Blue

60"W Cantilever Shelf For Upright Shelf - Blue

From $54.95
select
Qty: Add to Cart
18 x 19 Pegboard Panel-Blue

18 x 19 Pegboard Panel-Blue

From $22.95
select
Qty: Add to Cart
36 x 19 Pegboard Panel-Blue

36 x 19 Pegboard Panel-Blue

From $32.95
select
Qty: Add to Cart
18 x 19 Louver Panel-Blue

18 x 19 Louver Panel-Blue

From $22.95
select
Qty: Add to Cart
36 x 19 Louver Panel-Blue

36 x 19 Louver Panel-Blue

From $32.95
select
Qty: Add to Cart
60" Panel Mounting Kit-Blue

60" Panel Mounting Kit-Blue

From $40.95
select
Qty: Add to Cart
30 Piece Pegboard Hook Set

30 Piece Pegboard Hook Set

From $19.95
select
Qty: Add to Cart
Lab Bench - 60X30 Phenolic Resin with Safety Edge Power Apron

Lab Bench - 60X30 Phenolic Resin with Safety Edge Power Apron

From $514.00
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

From $52.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
FLAT PANEL VESA MOUNT LCD Arm

FLAT PANEL VESA MOUNT LCD Arm

From $74.95
select
Qty: Add to Cart
Tool Balancer Track Kit-60"

Tool Balancer Track Kit-60"

From $92.00
select
Qty: Add to Cart
Hubbell BG-07 Tool Balancer

Hubbell BG-07 Tool Balancer

From $165.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)