Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Laboratory Work Bench


(639 Items)
Sub Category
Adjustable Height (475)
Remove
QS Multi-Task System Econo Light Assembly 96"L Sky Blue
Remove

      Items
QS Multi-Task System Econo Light Assembly 96"L Sky Blue QS Multi-Task System Econo Light Assembly 96"L Sky Blue


QS Multi-Task System Econo Light Assembly 96"L Sky Blue
QS Multi-Task System Econo Light Assembly 96"L Sky Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB437236
List Price $252.00    Save 14%
Price: $216.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

QS Multi-Task System Econo Light Assembly 96"L Sky Blue

Accepts two (2) T8 Tube Lights (not included). 48" light mounted to a 48", 60", 72" or 96" support structure. On/off switch in an 8-ft. power cord. Color is white.

Product Specifications
MANUFACTURERS PART # QS-1022975-D
DESCRIPTION Multi-Task System Econo Light Assembly
BRAND IAC
WIDTH INCHES 96
COLOR FINISH Sky Blue
CONSTRUCTION Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


60x30 Plastic Square Edge Lab Bench

60x30 Plastic Square Edge Lab Bench

From $262.95
More Info
Add to Cart
72x30 Plastic Square Edge Lab Bench

72x30 Plastic Square Edge Lab Bench

From $293.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)