Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Multi-Task System-I Frame 96"L 3 Vertical Work Surface Mounted Sky Blue

QS Multi-Task System-I Frame 96"L 3 Vertical Work Surface Mounted Sky Blue

Item #: WBB437261

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 211.95
Product Information
Customer Review
Product Q&A
QS Multi-Task System-I Frame 96"L 3 Vertical Work Surface Mounted Sky Blue

MTS is available for 60" and 72" long workstations or workbenches. They provide three 48" high double slotted uprights made of 2" wide x 1-7/8" deep 12-gauge steel. Heavy gauge steel c-clamp mountings provide secure fastening to the work surface with heavy duty thru-bolts. MTS upper structures will fit most benches, provided there is a clear 1-1/2" overhang in the rear. A 16-gauge tie beam tops the frame system.

Product Specifications

    • COLOR FINISHBlue
    • MANUFACTURERS PART #QS-1022535-D
    • DESCRIPTIONMulti-Task System-I Frame 3 Vertical Work Surface Mounted
    • COLORSky Blue
    • CONSTRUCTIONSteel
    • WIDTH INCHES96
    • BRANDIAC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!