Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Workmaster™ Instrument Shelf 21-1/4"Hx15"Dx96"L - ESD Sky Blue

QS Workmaster™ Instrument Shelf 21-1/4"Hx15"Dx96"L - ESD Sky Blue

Item #: WBB437172

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $508.00 Save up to 7%
Price: $471.95
Product Information
Customer Review
Product Q&A
QS Workmaster™ Instrument Shelf 21-1/4"Hx15"Dx96"L - ESD Sky Blue

Instrument Shelves complete your technical workbench with extra surface area for equipment and instruments. Work surfaces are pre-drilled to accept the Instrument Shelf when ordered simultaneously. We offer a wide variety of shelf material upgrades and electrical supply options for your Instrument Shelf, along with a Parts Cup Bin Panel to keep high usage components handy.

Product Specifications

    • CONSTRUCTIONSteel
    • COLOR FINISHBlue
    • HEIGHT INCHES21
    • DEPTH INCHES15
    • COLORSky Blue
    • WIDTH INCHES96
    • TOP CONSTRUCTIONESD Laminate
    • BRANDIAC
    • DESCRIPTIONWorkmaster™ Instrument Shelf
    • MANUFACTURERS PART #QS-1020195-D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed