Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia C217 MV Contractor Select Strip Light  2 Lamp  17w
See all 54 items in product family

Lithonia C217 MV Contractor Select Strip Light 2 Lamp 17w

Item #: WBB547616

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $37.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Contractor Select Strip Light, 2 Lamp, 17w

Intended Use:
For applications that require good illumination levels. Suitable for general purpose applications.

Features:
Steel channel (standard) with high-gloss, baked enamel finish. Optional aluminum channel available features corrosion-resistant fasteners for use in damp and harsh locations. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. White or specular reflectors available. Channel cover retained by quarter-turn fastener.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified optional.

Construction:
Steel channel (standard) with high-gloss, baked polyester finish. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. Channel cover retained by quarter-turn fastener. Optional aluminum channel available, features corrosion-resistant fasteners for use in damp and harsh locations. White specular reflectors available.

Thermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. AWM, TFN, THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERC217 MV
    • VOLTS120-277
    • WATTS17W
    • WEIGHT LBS5
    • LAMP TYPE17W T8
    • BALLAST TYPEInstant Start
    • DESCRIPTIONGeneral-Purpose Channels
    • VOLTAGEMulti
    • PRODUCT GROUPFluorescent
    • PRODUCT FAMILYC
    • CI CODE153TWX
    • HEIGHT INCHES2 1/16
    • WIDTH INCHES4.25
    • LENGTH INCHES24
    • SERIESC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!