Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,051 Items)
Sub Category
Commercial Lighting Fixtures (281)
Remove
Crescent SLP126 Fluorescent Undercabinet Slimlyte Plus 2-13W T5
Remove

      Items
Crescent SLP126 Fluorescent Undercabinet Slimlyte Plus 2-13W T5 Crescent SLP126 Fluorescent Undercabinet Slimlyte Plus 2-13W T5


Crescent SLP126 Fluorescent Undercabinet Slimlyte Plus 2-13W T5
Crescent SLP126 Fluorescent Undercabinet Slimlyte Plus 2-13W T5
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB66325
List Price $79.10    Save 24%
Price: $59.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Crescent SLP126 Fluorescent Undercabinet Slimlyte Plus 2-13W T5 Satco S1906 F13T5/CW 13W Fluorescent w/ Minature Bi-Pin Base -Cool White        
 
select
   

Crescent SLP126 Fluorescent Undercabinet Slimlyte Plus 2-13W T5

Satco S1906 F13T5/CW 13W Fluorescent w/ Minature Bi-Pin Base -Cool White

   
Total for 2 items is $104.22

Product Information
Product Q&A
Write A Review

1-1/8" ultra-slim styling creates unobtrusive hidden light source for a variety of task lighting applications. Electronic start ballast eliminates starter while providing the user with instant light. Post painting after fabrication insures high-quality finish. Snap-in electrical fitting included to accept flexible conduit or romex. Damage-resistant white acrylic lens reduces glare factor. Contractor friendly snap-together construction. Large 7/8" Knock-out in rear facilitates installation.
Product Specifications
BRAND Crescent
MANUFACTURERS PART NUMBER SLP126
VOLTS 120
WATTS Twin 13
OPTICS Ribbed White Diffuser
BALLAST TYPE Electronic
LAMP TYPE T5 Fluorescent
LAMPS INCLUDED No
HEIGHT INCHES 1-1/8
CONSTRUCTION Precision Die-Formed 22 Awg Steel
FIXTURE CONNECTION Hard Wired
WIDTH INCHES 5
LENGTH INCHES 42-1/2
COLOR FINISH Post Painted White


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 110 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 110 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

From $2.01
select
Qty: Add to Cart
Intermatic T103R NEMA 3R - 24 Hour Dial Mechanical Time Switch, NEMA 3R Case, 125V, DPST

Intermatic T103R NEMA 3R - 24 Hour Dial Mechanical Time Switch, NEMA 3R Case, 125V, DPST

From $99.95
select
Qty: Add to Cart
Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

From $157.95
select
Qty: Add to Cart
Fulham WH2-120-L WorkHorse 2 - 120V - Linear Model

Fulham WH2-120-L WorkHorse 2 - 120V - Linear Model

From $21.50
select
Qty: Add to Cart
Fulham WH4-120-L WorkHorse 4 - 120V - Linear Model

Fulham WH4-120-L WorkHorse 4 - 120V - Linear Model

From $24.25
select
Qty: Add to Cart
Fulham LH2-120-L LongHorse 2 - 120V - Linear Model

Fulham LH2-120-L LongHorse 2 - 120V - Linear Model

From $28.95
select
Qty: Add to Cart
Fulham LH4-120-L LongHorse 4 - 120V - Linear Model

Fulham LH4-120-L LongHorse 4 - 120V - Linear Model

From $33.95
select
Qty: Add to Cart
Fulham WHAM-120-213-T5 WorkHorse - WHAM 2  Slimline  - 120V

Fulham WHAM-120-213-T5 WorkHorse - WHAM 2 Slimline - 120V

From $22.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)