Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
Commercial Lighting Fixtures (281)
Remove
Crescent SLP1260L Fluorescent Undercabinet Slimlyte Plus 2-13W T5 W/Lamp
Remove

      Items
Crescent SLP1260L Fluorescent Undercabinet Slimlyte Plus 2-13W T5 W/Lamp Crescent SLP1260L Fluorescent Undercabinet Slimlyte Plus 2-13W T5 W/Lamp


Crescent SLP1260L Fluorescent Undercabinet Slimlyte Plus 2-13W T5 W/Lamp
Crescent SLP1260L Fluorescent Undercabinet Slimlyte Plus 2-13W T5 W/Lamp
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB66327
List Price $87.30    Save 31%
Price: $59.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Crescent SLP1260L Fluorescent Undercabinet Slimlyte Plus 2-13W T5 W/Lamp Satco S1906 F13T5/CW 13W Fluorescent w/ Minature Bi-Pin Base -Cool White        
 
select
   

Crescent SLP1260L Fluorescent Undercabinet Slimlyte Plus 2-13W T5 W/Lamp

Satco S1906 F13T5/CW 13W Fluorescent w/ Minature Bi-Pin Base -Cool White

   
Total for 2 items is $104.22

Product Information
Product Q&A
Write A Review

1-1/8" ultra-slim styling creates unobtrusive hidden light source for a variety of task lighting applications. Electronic start ballast eliminates starter while providing the user with instant light. Post painting after fabrication insures high-quality finish. Snap-in electrical fitting included to accept flexible conduit or romex. Damage-resistant white acrylic lens reduces glare factor. Contractor friendly snap-together construction. Large 7/8" Knock-out in rear facilitates installation.
Product Specifications
BRAND Crescent
MANUFACTURERS PART NUMBER SLP1260L
VOLTS 120
WATTS Twin 13
LENGTH INCHES 42-1/2
WIDTH INCHES 5
COLOR FINISH Post Painted White
HEIGHT INCHES 1-1/8
LAMPS INCLUDED Yes
LAMP TYPE T5 Fluorescent
CONSTRUCTION Precision Die-Formed 22 Awg Steel
FIXTURE CONNECTION Hard Wired
OPTICS Ribbed White Diffuser
BALLAST TYPE Electronic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 110 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 110 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

From $2.01
select
Qty: Add to Cart
Intermatic T103R NEMA 3R - 24 Hour Dial Mechanical Time Switch, NEMA 3R Case, 125V, DPST

Intermatic T103R NEMA 3R - 24 Hour Dial Mechanical Time Switch, NEMA 3R Case, 125V, DPST

From $99.95
select
Qty: Add to Cart
Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

From $157.95
select
Qty: Add to Cart
Fulham WH2-120-L WorkHorse 2 - 120V - Linear Model

Fulham WH2-120-L WorkHorse 2 - 120V - Linear Model

From $21.50
select
Qty: Add to Cart
Fulham WH4-120-L WorkHorse 4 - 120V - Linear Model

Fulham WH4-120-L WorkHorse 4 - 120V - Linear Model

From $24.25
select
Qty: Add to Cart
Fulham LH2-120-L LongHorse 2 - 120V - Linear Model

Fulham LH2-120-L LongHorse 2 - 120V - Linear Model

From $28.95
select
Qty: Add to Cart
Fulham LH4-120-L LongHorse 4 - 120V - Linear Model

Fulham LH4-120-L LongHorse 4 - 120V - Linear Model

From $33.95
select
Qty: Add to Cart
Fulham WHAM-120-213-T5 WorkHorse - WHAM 2  Slimline  - 120V

Fulham WHAM-120-213-T5 WorkHorse - WHAM 2 Slimline - 120V

From $22.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)