Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,051 Items)
Sub Category
Commercial Lighting Fixtures (281)
Remove
Lithonia C 2 17 MVOLT GEB10IS General Purpose Strip Light 2 Lamp 17w
Remove

      Items
Lithonia C 2 17 MVOLT GEB10IS General Purpose Strip Light  2 Lamp  17w Lithonia C 2 17 MVOLT GEB10IS General Purpose Strip Light 2 Lamp 17w


Lithonia C 2 17 MVOLT GEB10IS General Purpose Strip Light  2 Lamp  17w
Lithonia C 2 17 MVOLT GEB10IS General Purpose Strip Light 2 Lamp 17w
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB547565
Price: $55.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Lithonia C 2 17 MVOLT GEB10IS General Purpose Strip Light  2 Lamp  17w Ushio 3000231 F17T8/830, 24" 86CRI, T8, 17 Watts, 24000 Hours        
 
select
   

Lithonia C 2 17 MVOLT GEB10IS General Purpose Strip Light 2 Lamp 17w

Ushio 3000231 F17T8/830, 24" 86CRI, T8, 17 Watts, 24000 Hours

   
Total for 2 items is $109.45

Product Information
Product Q&A
Write A Review

General Purpose Strip Light, 2 Lamp, 17w

Intended Use:
For applications that require good illumination levels. Suitable for general purpose applications.

Features:
Steel channel (standard) with high-gloss, baked enamel finish. Optional aluminum channel available features corrosion-resistant fasteners for use in damp and harsh locations. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. White or specular reflectors available. Channel cover retained by quarter-turn fastener.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified optional.

Construction:
Steel channel (standard) with high-gloss, baked polyester finish. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. Channel cover retained by quarter-turn fastener. Optional aluminum channel available, features corrosion-resistant fasteners for use in damp and harsh locations. White specular reflectors available.

Thermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. AWM, TFN, THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Click here for Product Spec Sheet


Product Specifications
BRAND Lithonia Lighting
LAMP NUMBER 2
MANUFACTURERS PART NUMBER C 2 17 MVOLT GEB10IS
VOLTS Multi
WATTS 17W
PRODUCT GROUP Fluorescent
VOLTAGE Multi
CI CODE 108GKV
OPTIONS Electronic
PRODUCT FAMILY C
SERIES C
DESCRIPTION General-Purpose Channels
LENGTH INCHES 24
WIDTH INCHES 4.25
HEIGHT INCHES 2 1/16
BALLAST TYPE Electronic ballasts, <10% THD, instant start
LAMP TYPE 17W T8
WEIGHT LBS 8.83


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent NLT232UNIV Fluorescent General Purpose Wraparound 2lt 32W T8 Wrap 120-277 Volt

Crescent NLT232UNIV Fluorescent General Purpose Wraparound 2lt 32W T8 Wrap 120-277 Volt

From $50.95
More Info
Add to Cart
Crescent 24GP332UNIV Fluorescent Premium Grid Troffer 2X4 3lt 32W T8 120-277v Troffer

Crescent 24GP332UNIV Fluorescent Premium Grid Troffer 2X4 3lt 32W T8 120-277v Troffer

From $60.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)