Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell JT824-432SM-FSA12-4EU Troffer Surface Mount 2x4, Takes 4-32W T8 Lamps

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Hubbell JT824-432SM-FSA12-4EU Troffer Surface Mount 2x4, Takes 4-32W T8 Lamps

Item #: WBB2216819

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $151.10 Save up to 22%
Price: $ 117.95
Product Information
Customer Review
Product Q&A
Hubbell JT824-432SM-FSA12-4EU Troffer Surface Mount 2x4, Takes 4-32W T8 Lamps

Flush steel door (standard) hinges from either side for maximum flexibility, Mitered corners standard, Hemmed edges for contractor-friendly handling, Integral T-bar clips, Mechanical light trap prevents light leak without foam gasketing, Painted parts are treated with a five stage phosphate bonding process and finished with a baked white enamel

Documents

Documents are in PDF format

Product Specifications

    • BRANDHubbell Lighting - Columbia
    • LAMP NUMBER4
    • MANUFACTURER PART NUMBERJT824-432SM-FSA12-4EU
    • TYPEIndoor- Recessed Troffer
    • VOLTS120/277
    • WATTS32
    • PACKAGE QTY1
    • LAMPS INCLUDEDNo
    • HEIGHT INCHES3.13
    • LAMP TYPE32WT8
    • COLOR FINISHWhite
    • LENGTH INCHES48
    • DESCRIPTIONJT824-432SM-FSA12-4EU Troffer Surface Mount 2x4, Takes 4-32W T8 Lamps
    • WEIGHT LBS24
    • WARRANTY1 Year
    • WIDTH INCHES24
    • BALLAST TYPEInstant Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:25