Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
Commercial Lighting Fixtures (281)
Remove
Lithonia Z 2 17 MVOLT GEB10IS T8 Compact Strip 2 Lamp (Not Included) 17w
Remove

      Items
Lithonia Z 2 17 MVOLT GEB10IS T8 Compact Strip  2 Lamp (Not Included)  17w Lithonia Z 2 17 MVOLT GEB10IS T8 Compact Strip 2 Lamp (Not Included) 17w


Lithonia Z 2 17 MVOLT GEB10IS T8 Compact Strip  2 Lamp (Not Included)  17w
Lithonia Z 2 17 MVOLT GEB10IS T8 Compact Strip 2 Lamp (Not Included) 17w
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB547647
Price: $55.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Lithonia Z 2 17 MVOLT GEB10IS T8 Compact Strip  2 Lamp (Not Included)  17w Ushio 3000231 F17T8/830, 24" 86CRI, T8, 17 Watts, 24000 Hours        
 
select
   

Lithonia Z 2 17 MVOLT GEB10IS T8 Compact Strip 2 Lamp (Not Included) 17w

Ushio 3000231 F17T8/830, 24" 86CRI, T8, 17 Watts, 24000 Hours

   
Total for 2 items is $109.45

Product Information
Product Q&A
Write A Review

T8 Compact Strip, 2 Lamp (Not Included), 17w

Intended Use:
The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications. Designed to accommodate a wide variety of T5, T5HO and T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the Z spring hanger (see back). Patent-pending fastener-less channel cover offers a secure fit design allowing for quick attachment and easy access without pinching wires.

Listings:
UL Listed, CUL Listed or CSA Certified to Canadian Standards. Warranty: Guaranteed for one year against mechanical defects in manufacture.

Construction:
Compact designed channel and cover are formed from code-gauge cold-rolled steel. Locking lamp holder tracks bolsters strength of the overall strip construction while creating improved lamp stability. Design includes T5 or T8 socket, features rotating collar and enclosed contacts. Improved easy snap n lock end plates allow for quick attachment. Patented-pending three-point row connector locks channel together for straighter and faster rows mounting; included as standard. Finish: High-gloss, baked white enamel finish (white standard). Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Standard channel paint finish options: black (MB), smoke gray (SKGY) and galvanized (GALV).

Optics:
Reflector options include solid designs in both symmetric and asymmetric configurations. Consult factory for different-apertured versions.

Electrical:
Thermally protected, resetting, Class P, HPF, non-PCB, UL listed. Suitable for damp locations. AWN, TFN or THHN wire used throughout, rated for required temperatures.

Installation:
Patented-pending three-point row connector locks channels together for straighter and faster rows mounting; included as standard. Ideal for surface-mount or suspended.

Click here for Product Spec Sheet


Product Specifications
BRAND Lithonia Lighting
LAMP NUMBER 2
MANUFACTURERS PART NUMBER Z 2 17 MVOLT GEB10IS
VOLTS Multi
WATTS 17W
VOLTAGE Multi
DESCRIPTION Strips
BALLAST TYPE T8 electronic ballast, <10% THD, instant start
LAMP TYPE 17W T8
WEIGHT LBS 3
PRODUCT GROUP Fluorescent
WIDTH INCHES 2.125
LENGTH INCHES 24
PRODUCT FAMILY Z Strip
CI CODE 185PYP
HEIGHT INCHES 1.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent NLT232UNIV Fluorescent General Purpose Wraparound 2lt 32W T8 Wrap 120-277 Volt

Crescent NLT232UNIV Fluorescent General Purpose Wraparound 2lt 32W T8 Wrap 120-277 Volt

From $50.95
More Info
Add to Cart
Crescent 24GP332UNIV Fluorescent Premium Grid Troffer 2X4 3lt 32W T8 120-277v Troffer

Crescent 24GP332UNIV Fluorescent Premium Grid Troffer 2X4 3lt 32W T8 120-277v Troffer

From $60.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)