Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors AC Controls Washdown Duty Micro Series Drive VFD,NEMA 4X,3PH,7.5HP,200-240V
See all 36 items in product family

Leeson Motors AC Controls Washdown Duty Micro Series Drive VFD,NEMA 4X,3PH,7.5HP,200-240V

Item #: WBB588055

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,246.00 Save up to 63%
Qty Price
1-2 $1,241.00 ea.
3+ $1,190.00 ea.
Product Information
Customer Review
Product Q&A
Our Micro Series line of compact inverters offer "Big drive" features for adapting standard or premium efficient three-phase motors to adjustable speed operation. They utilize the latest technology in software and power conversion circuitry. They are easy to program and read-out in plain English, eliminating the frustration and time involved in trying to translate symbols. NEMA 4/12 (IP65/IP54) rugged steel enclosures are offered in either a Food-Safe Epoxy Finish or in 300-Series Stainless Steel. Some higher HP inverters are only offered as NEMA 12, having an external cooling fan. Built-in thermal overload protection reduces additional costs. Heavy duty wiring terminals and accessible conduit openings reduce installation time.

Product Specifications

    • BRANDLeeson
    • VOLTAGE200-240
    • CATALOG NUMBER174735.00
    • APPLICATIONSDependant Upon Motor Application
    • PHASE3
    • LENGTH INCHES20-1/2
    • ENCLOSURE MATERIALNEMA 4X
    • HEIGHT INCHES13
    • WIDTH INCHES15
    • LENGTH INCHES 20-1/2
    • HORSEPOWER7.5
    • OUTPUT CURRENT AMPS22
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!