Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
3" Diameter (193)
Remove
A.O. 29, Smith 3.3" Shaded Pole Open Motor - 115 Volts 1550 RPM
Remove

      Items
A.O. 29, Smith 3.3" Shaded Pole Open Motor - 115 Volts 1550 RPM A.O. 29, Smith 3.3" Shaded Pole Open Motor - 115 Volts 1550 RPM


A.O. 29, Smith 3.3" Shaded Pole Open Motor - 115 Volts 1550 RPM
A.O. 29, Smith 3.3" Shaded Pole Open Motor - 115 Volts 1550 RPM
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB186880
Quantity Discount
QTY Price
1-5 $38.95 ea.
6+ $37.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

A.O. Smith 3.3" Shaded Pole Open Motor - 115 Volts 1550 RPM

  • Shaded Pole
  • Open Enclosure
  • Stud Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end
Product Specifications
AMPS 1.2
BEARING TYPE Sleeve
BRAND A.O. Smith
DIAMETER INCHES 3.3
HERTZ (HZ) 60
HORSEPOWER 1/30
LENGTH LESS SHAFT INCHES 2-1/2
MANUFACTURERS PART NUMBER 29
ROTATION CCWSE
VOLTAGE 115
ENCLOSURE TYPE Open
MOTOR TYPE Shaded Pole
MOUNT TYPE Stud
OVERLOAD Automatic
RPM 1550
SHAFT DIMENSION INCHES 5/16 x 2-1/2
APPROVAL UL and CSA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fasco D1127, 3.3" Motor - 115/230 Volts 1550 RPM

Fasco D1127, 3.3" Motor - 115/230 Volts 1550 RPM

From $55.95
More Info
Add to Cart
Fasco D120, 3.3" Shaded Pole Open Motor - 115 Volts 1500 RPM

Fasco D120, 3.3" Shaded Pole Open Motor - 115 Volts 1500 RPM

From $35.95
More Info
Add to Cart
Fasco D1160, 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 1480 RPM

Fasco D1160, 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 1480 RPM

From $42.95
More Info
Add to Cart
Fasco D1138, 3.3" Shaded Pole Self Cooled Motor - 115 Volts 1500 RPM

Fasco D1138, 3.3" Shaded Pole Self Cooled Motor - 115 Volts 1500 RPM

From $73.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)