Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 9629, 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 1550 RPM
See all 30 items in product family

Century 9629, 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 1550 RPM

Item #: WBB186186

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $81.95 ea.
4+ $76.95 ea.
Product Information
Customer Review
Product Q&A
Century 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 1550 RPM

  • Continuous duty, air over
  • Dependable quiet sleeve bearings
  • Shaded Pole
  • Totally Enclosed
  • Automatic Overload
  • Sleeve Bearing
  • Single Phase
  • Rotation is determined by viewing the shaft end

Product Specifications

    • AMPS1.3
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1550
    • HERTZ (HZ)50/60
    • HORSEPOWER1/25
    • LENGTH LESS SHAFT INCHES3-1/4
    • MANUFACTURERS PART NUMBER9629
    • ROTATIONCWSE
    • VOLTAGE115
    • APPROVALUL and CSA
    • COMPATIBLE WITH/REPLACESKrack 11510, 8254110680, JA2P228
    • SPEEDS1
    • SHAFT DIMENSION INCHES5/16 x 1-3/4
    • RPM1550
    • OVERLOADAutomatic
    • MOUNT TYPEBracket
    • ENCLOSURE TYPETotally Enclosed
    • DIAMETER INCHES3.3
    • MOTOR TYPEShaded Pole

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:46