Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco D1162, 3.3" Shaded Pole Open Motor - 115 Volts 1500 RPM

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Fasco D1162, 3.3" Shaded Pole Open Motor - 115 Volts 1500 RPM

Item #: WBB186847

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $105.95 ea.
4+ $101.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fasco 3.3" Shaded Pole Open Motor - 115 Volts 1500 RPM

  • Rotation is determined by viewing the shaft end
  • Shaded Pole
  • Open Enclosure
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS.6
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz1500
    • HERTZ (HZ)60
    • HORSEPOWER1/100
    • LENGTH LESS SHAFT INCHES3-1/2
    • MANUFACTURERS PART NUMBERD1162
    • ROTATIONReversible
    • VOLTAGE115
    • OVERLOADAutomatic
    • MOUNT TYPEBand
    • SPEEDS1
    • DIAMETER INCHES3.3
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES5/16 x 1
    • RPM1500
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Fasco D1162 Motor

Your review: Motor was a direct replacement for an existing fan motor which had been in service for over twenty years.

Pros: Took less than thirty minutes to replace the old motor with the new one and have the exhaust fan back up and running. Was able to salvage a exhaust fan that is no loner replaceable with a like unit. Did not have to alter the opening in the ceiling, replace the wall switch or take any drastic measures to keep the unit I had and at a reasonable cost.

Cons: No down side to the product.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Are switches included with this motor?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result