Fasco D109, 3.3" Shaded Pole Open Motor - 115 Volts 1600 RPM
See all 62 items in product family

Fasco D109, 3.3" Shaded Pole Open Motor - 115 Volts 1600 RPM

Item #: WBB186487

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-3 $54.95 ea.
4+ $52.95 ea.
Product Information
Customer Review
Product Q&A
Fasco 3.3" Shaded Pole Open Motor - 115 Volts 1600 RPM

  • Rotation is determined by viewing the shaft end
  • Shaded Pole
  • Open Enclosure
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS2.1
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz1600
    • HERTZ (HZ)60
    • HORSEPOWER1/15
    • LENGTH LESS SHAFT INCHES3
    • MANUFACTURERS PART NUMBERD109
    • ROTATIONCW
    • VOLTAGE115
    • OVERLOADAutomatic
    • MOUNT TYPEStud
    • SPEEDS1
    • DIAMETER INCHES3.3
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES5/16 x 3
    • RPM1600
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

IT WORKS

Your review: Its still working, and was easy to install. Not much else to say its just a motor

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!