Fasco D1159, 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 1500 RPM

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Fasco D1159, 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 1500 RPM

Item #: WBB186728

Sold By: globalindustrial.com

Ships same day. Only 6 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $56.95 ea.
4+ $52.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fasco 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 1500 RPM

  • Shaded Pole
  • Totally Enclosed
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end

Product Specifications

    • AMPS.45
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz1500
    • HERTZ (HZ)60
    • HORSEPOWER1/130
    • LENGTH LESS SHAFT INCHES2-1/8
    • MANUFACTURERS PART NUMBERD1159
    • ROTATIONCCW
    • VOLTAGE115
    • APPROVALUL and CSA
    • COMPATIBLE WITH/REPLACESFasco 7163-1845, 7163-9487
    • OVERLOADAutomatic
    • SHAFT DIMENSION INCHES5/16 x 1-1/8
    • RPM1500
    • DIAMETER INCHES3.3
    • ENCLOSURE TYPETotally Enclosed
    • MOUNT TYPEStud
    • MOTOR TYPEShaded Pole
    • SPEEDS1

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Perfect replacement.

Your review: This was an exact replacement for my 25+ year old motor in my Fasco bathroom exhaust fan. The unit also has two lights and a night light.

Pros: Same size as original - mounting tabs and holes lined up perfectly. Wiring is easy using wire nuts.

Cons: Difficult to remove the old motor and put in the new. Needed to tap threads into the mounting holes. Worth the effort.

Is this review helpful?

Vent motor

Your review: Received the motor very quickly and installed it. Was easy to install, everything was just like the old one, all the connections and wires. Works great, very quiet and draws a large amount of air for fast venting. Would recommend this motor to anyone, works great.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed