Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,199 Items)
Sub Category
5" Diameter 42 Frame (236)
Remove
A.O. Smith 7DB6504, Double Shaft 1075 RPM 277 Volts 1/6-1/8-1/10 HP
Remove

      Items
A.O. Smith 7DB6504, Double Shaft 1075 RPM 277 Volts 1/6-1/8-1/10 HP A.O. Smith 7DB6504, Double Shaft 1075 RPM 277 Volts 1/6-1/8-1/10 HP


A.O. Smith 7DB6504, Double Shaft 1075 RPM 277 Volts 1/6-1/8-1/10 HP
Email This Page Printer Friendly Version
A.O. Smith 7DB6504, Double Shaft 1075 RPM 277 Volts 1/6-1/8-1/10 HP
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB244813
Quantity Discount
QTY Price
1-5 $194.95 ea.
6+ $186.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Double Shaft 1075 RPM 277 Volts 1/6-1/8-1/10 HP

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase
Product Specifications
AMPS 0.9
BEARING TYPE Sleeve
BRAND A.O. Smith
DIAMETER INCHES 5
FRAME 42
HORSEPOWER 1/6-1/8-1/10
LENGTH LESS SHAFT INCHES --
MANUFACTURERS PART NUMBER 7DB6504
ROTATION Double Shaft
VOLTAGE 277
SHAFT DIMENSION INCHES 1/2 x 9.313
SHAFT LENGTH INCHES 9-3/8 X 9-3/8
SHAFT TYPE Double
SPEEDS 3
ENCLOSURE TYPE Open
MOUNT TYPE Resilient Base
OVERLOAD Automatic
SHAFT DIAMETER INCHES 1/2
SERVICE FACTOR 1.00
RPM 1075


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fasco K611, C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM

Fasco K611, C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM

From $24.75
More Info
Add to Cart
Morrill 10002, Cast Iron Unit Bearing Fan Motor - 2 Watts 115 Volts

Morrill 10002, Cast Iron Unit Bearing Fan Motor - 2 Watts 115 Volts

From $33.95
More Info
Add to Cart
Packard 65112, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM

Packard 65112, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM

From $15.50
More Info
Add to Cart
A.O. Smith 9419, 3.3" Single Shaft Motor 208-230 Volts 1625 RPM - 3 x 1/4 x 3

A.O. Smith 9419, 3.3" Single Shaft Motor 208-230 Volts 1625 RPM - 3 x 1/4 x 3

From $62.95
More Info
Add to Cart
A.O. Smith 182A, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM

A.O. Smith 182A, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM

From $96.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)