Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco D252, 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM
See all 30 items in product family

Fasco D252, 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM

Item #: WBB186508

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $108.95 ea.
4+ $102.95 ea.
Product Information
Customer Review
Product Q&A
Fasco 5" Shaded Pole Fan Coil Motor - 115 Volts 1050 RPM

  • Shaded Pole
  • Sleeve Bearing
  • Double Shaft
  • Automatic Overload
  • Single Phase
  • 60 HZ


Product Specifications

    • AMPS1.6 - .8 - .5
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz1050
    • HERTZ (HZ)60
    • HORSEPOWER1/20 - 1/40 - 1/70
    • LENGTH LESS SHAFT INCHES2-5/8
    • MANUFACTURERS PART NUMBERD252
    • ROTATIONDouble Shaft
    • VOLTAGE115
    • DIAMETER INCHES5
    • RPM1050
    • SHAFT DIMENSION INCHES7-1/2 x 3/8 x 7-1/2
    • MOUNT TYPEResilient Rings
    • MOTOR TYPEShaded Pole
    • APPROVALUL and CSA
    • OVERLOADAutomatic
    • ENCLOSURE TYPEOpen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:66