Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco D176, 5" Shaded Pole Motor - 115 Volts 1050 RPM
See all 56 items in product family

Fasco D176, 5" Shaded Pole Motor - 115 Volts 1050 RPM

Item #: WBB186350

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-3 $123.95 ea.
4+ $122.95 ea.
Product Information
Customer Review
Product Q&A
Fasco 5" Shaded Pole Motor - 115 Volts 1050 RPM

  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS3.9 - 1.7
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz1050
    • HERTZ (HZ)60
    • HORSEPOWER1/10 - 1/20
    • LENGTH LESS SHAFT INCHES2-5/8
    • MANUFACTURERS PART NUMBERD176
    • ROTATIONCW
    • VOLTAGE115
    • OVERLOADAutomatic
    • COMPATIBLE WITH/REPLACESGreenheck 300176
    • MOUNT TYPEResilient
    • SPEEDS2
    • DIAMETER INCHES5
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES3/8 x 3
    • RPM1050
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!