Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Fasco D180, 5" Shaded Pole Motor - 115 Volts 1050 RPM
See all 57 items in product family

Fasco D180, 5" Shaded Pole Motor - 115 Volts 1050 RPM

Item #: WBB186542

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $100.95 ea.
4+ $95.95 ea.
Product Information
Customer Review
Product Q&A
Fasco 5" Shaded Pole Motor - 115 Volts 1050 RPM

  • Shaded Pole
  • Sleeve Bearing
  • Open Enclosure
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS4.5 - 3.4
    • BEARING TYPESleeve
    • BRANDMarathon Motors
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1800 @ 60 Hz
    • DUTYContinuous
    • FRAME48Y
    • HERTZ (HZ)60
    • VOLTS115 @ 60 Hz
    • HORSEPOWER1/8 @ 60 Hz
    • AMBIENT TEMP C40
    • WEIGHT LBS18
    • LENGTH LESS SHAFT INCHES3-1/4
    • MANUFACTURERS PART NUMBERD180
    • ULRecognized Construction and Protector
    • ROTATIONSelective CCW
    • CSAY
    • CATALOG NO.D180
    • VOLTAGE115
    • MOUNT TYPEResilient Rings
    • APPROVALUL and CSA
    • MOTOR TYPEShaded Pole
    • PHASESplit
    • 50 Hertz Voltage115
    • 50 Hertz RPM1200
    • RPM1800 @ 60 Hz
    • SPEEDS2
    • 50 Hertz FL Amps2.5
    • IP CODE22
    • NEMA DESIGN2VT
    • 60 HERTZ FL AMPS4.1
    • KVA-CODER
    • ENCLOSURE TYPEOpen
    • ORIENTATIONHorizontal
    • ASSEMBLYF1 Only
    • ENCLOSUREDP
    • OPPOSITE END BEARINGBall
    • BEARING-DRIVE-ENDBall
    • INSULATION CLASSB
    • THERMAL PROTECTIONAutomatic Protector
    • OVERLOADAutomatic
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • DIAMETER INCHES5
    • SHAFT DIMENSION INCHES1/2 x 4
    • 50 Hertz HP1/12
    • SERVICE FACTOR1.35 @ 60 Hz
    • 50 Hertz SF1.35
    • MODEL NUMBER48S17D7204
    • 50 Hertz kW0.06
    • Kw @ 60 Hz0.19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:62