Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Fasco D314,  5" Shaded Pole Motor - 230 Volts 1050 RPM
See all 56 items in product family

Fasco D314, 5" Shaded Pole Motor - 230 Volts 1050 RPM

Item #: WBB186540

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $174.95 ea.
4+ $173.95 ea.
Product Information
Customer Review
Product Q&A
Fasco 5" Shaded Pole Motor - 230 Volts 1050 RPM

  • Shaded Pole
  • Sleeve Bearing
  • Open Enclosure
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS2.3 - 1.5
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz1050
    • HERTZ (HZ)60
    • HORSEPOWER1/8 - 1/15
    • LENGTH LESS SHAFT INCHES4-3/8
    • MANUFACTURERS PART NUMBERD314
    • ROTATIONCW
    • VOLTAGE230
    • DIAMETER INCHES5
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole
    • MOUNT TYPEResilient Rings
    • OVERLOADAutomatic
    • RPM1050
    • SHAFT DIMENSION INCHES1/2 x 5
    • SPEEDS2
    • APPROVALUL and CSA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!