Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Fasco D316, 5" Shaded Pole Motor - 230 Volts 1050 RPM
See all 56 items in product family

Fasco D316, 5" Shaded Pole Motor - 230 Volts 1050 RPM

Item #: WBB186586

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $171.95 ea.
4+ $169.95 ea.
Product Information
Customer Review
Product Q&A
Fasco 5" Shaded Pole Motor - 230 Volts 1050 RPM

  • Shaded Pole
  • Sleeve Bearing
  • Open Enclosure
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS2.1 - 1.8
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz1050
    • HERTZ (HZ)60
    • HORSEPOWER1/8 - 1/10
    • LENGTH LESS SHAFT INCHES3-7/8
    • MANUFACTURERS PART NUMBERD316
    • ROTATIONCW
    • VOLTAGE230
    • APPROVALUL and CSA
    • SPEEDS2
    • SHAFT DIMENSION INCHES1/2 x 3-1/2
    • RPM1050
    • OVERLOADAutomatic
    • MOUNT TYPEbelly band/Stud
    • ENCLOSURE TYPEOpen
    • DIAMETER INCHES5
    • MOTOR TYPEShaded Pole

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!