Century SA1036V1, 5-5/8" Double Shaft Air Conditioner Motor - 208-230 Volts 1/3HP
See all 29 items in product family

Century SA1036V1, 5-5/8" Double Shaft Air Conditioner Motor - 208-230 Volts 1/3HP

Item #: WBB186366

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $108.95 ea.
4+ $107.95 ea.
Product Information
Customer Review
Product Q&A
Century 5-5/8" Double Shaft Air Conditioner Motor - 208-230 Volts 1/3HP

  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame


Product Specifications

    • AMPS2.2
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1075
    • HERTZ (HZ)60
    • HORSEPOWER1/3
    • LENGTH LESS SHAFT INCHES4.11
    • MANUFACTURERS PART NUMBERSA1036V1
    • ROTATIONDouble Shaft
    • VOLTAGE208 - 230
    • APPROVALUL and CSA
    • SPEEDS3
    • SHAFT DIMENSION INCHES7.94 x 1/2 x 7.95
    • RPM1075
    • OVERLOADAutomatic
    • MOTOR TYPEPermanent Split Capacitor
    • ENCLOSURE TYPEOpen
    • DIAMETER INCHES5-5/8
    • MOUNT TYPEStud

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!