Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson, Single Phase Motor, 1/2HP, 1800RPM, 48Z, ODP, 115/230V, 60HZ, Cont, Auto
See all 22 items in product family

Leeson, Single Phase Motor, 1/2HP, 1800RPM, 48Z, ODP, 115/230V, 60HZ, Cont, Auto

Item #: WBB587279

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $257.00 Save up to 44%
Qty Price
1-3 $153.95 ea.
4+ $144.95 ea.
Product Information
Customer Review
Product Q&A
LEESON FHP Commercial Duty, split phase motors with moderate starting torque, designed for continuous duty on ventilation fans, blowers and other belt driven or fan on shaft applications. Resilient base for quiet operation. Prelubricated ball bearings for long life in commercial and industrial environments. Has automatic thermal overload and built-in terminal panel style connection provisions.

Product Specifications

    • BRANDLeeson
    • MOUNTINGResilient
    • MOTOR RPM 60Hz1725
    • CONSTRUCTIONRolled Steel
    • FRAME48
    • HORSEPOWER1/2
    • CATALOG NO.103796.00
    • VOLTAGE115/230
    • ENCLOSURE TYPEDP
    • APPLICATIONSDairies, Beverage Plants, Food Processing, Slaughter Houses, Bakeries, Pharmaceu
    • RPM1725
    • PHASE1
    • HERTZ60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:21