Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors 8438, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor
See all 50 items in product family

US Motors 8438, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor

Item #: WBB465672

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $191.95 ea.
4+ $189.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor
  • Belted Fan & Blower
  • Split Phase
  • Open Dripproof (ODP)
  • Resilient Base
  • Single Speed

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1725
    • HERTZ (HZ)60
    • HORSEPOWER1/3
    • VOLTAGE115/208-230
    • RPM1725
    • LOCKED ROTOR TORQUE24.95 OZFT
    • INSULATION CLASSB
    • PHASE1
    • BREAK DOWN TORQUE48.53 OZFT
    • SERVICE FACTOR1.35
    • LOCKED ROTOR AMPS31.45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!