Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Condenser Fan Motors (305)
Remove
SNTECH, Condensor Fan, The Green Motor-Outdoor TEAO, Model SE157S380ROC
Remove

      Items
SNTECH, Condensor Fan, The Green Motor-Outdoor TEAO, Model SE157S380ROC SNTECH, Condensor Fan, The Green Motor-Outdoor TEAO, Model SE157S380ROC


SNTECH, Condensor Fan, The Green Motor-Outdoor TEAO, Model SE157S380ROC
SNTECH, Condensor Fan, The Green Motor-Outdoor TEAO, Model SE157S380ROC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB318608
Minimum Quantity: 5 ($989.75)
Price: $197.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The Green Motor-Outdoor is the first ECM drop-in replacement for outdoor PSC motors. It installs just like a PSC motor by connecting the line voltage taps on the unit control board to the motor leads. The Green Motor- Outdoor can help get you out of a jam and reduce trips to the store with its unique horsepower Autosizing feature. The motor automatically sizes its horsepower to the installation so one motor can be used for multiple jobs. Five speed selections are available allowing the motor to be tailored for the equipment. Once installed, the motor will reduce watt usage and save consumers money. Your customers are asking for efficiency improvements, now you can give it to them with The Green Motor-Outdoor.
Product Specifications
BRAND SNTech
FRAME NEAM 48
HERTZ (HZ) 50/60
HORSEPOWER 1/2
LENGTH INCHES 7-1/4
MANUFACTURERS PART NUMBER GO08500G
VOLTAGE 208-230V AC
EFFICIENCY TYPE 90%
SHAFT LENGTH INCHES 5
MOTOR TYPE ECM Permanent Magnet Brushless DC
MOUNT TYPE Belly Band, Thru-Bolt
RPM 850
SHAFT DIAMETER INCHES 1/2
ENCLOSURE TYPE TEAO


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Alltemp M5-T2529, 6.5" Dia. Three Phase Commercial Condenser Fan Motor - 1/2 HP, 0.8A

Alltemp M5-T2529, 6.5" Dia. Three Phase Commercial Condenser Fan Motor - 1/2 HP, 0.8A

From $231.95
More Info
Add to Cart
 Rotom CF-3726, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/6

Rotom CF-3726, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/6

From $45.95
More Info
Add to Cart
US Motors 1859, Condenser Fan, 1/6 HP, 1-Phase, 1075 RPM Motor

US Motors 1859, Condenser Fan, 1/6 HP, 1-Phase, 1075 RPM Motor

From $54.95
More Info
Add to Cart
 Rotom M5-S1502, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 1/3 HP,

Rotom M5-S1502, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 1/3 HP,

From $195.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)