Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors 8666, Condenser Fan, 1/4 HP, 1-Phase, 825 RPM Motor
See all 122 items in product family

US Motors 8666, Condenser Fan, 1/4 HP, 1-Phase, 825 RPM Motor

Item #: WBB467970

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $153.95 ea.
4+ $152.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Condenser Fan, 1/4 HP, 1-Phase, 825 RPM Motor
  • Permanent Split Capacitor
  • Condenser Fan
  • 5.6 Diameter
  • Open Dripproof Air Over
  • Stud Mount
  • Shaft Up or Horizontal
  • Without Capacitor

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MOUNTINGHub/Stud
    • MOTOR RPM 60Hz825
    • HERTZ (HZ)60
    • HORSEPOWER1/4
    • VOLTAGE230
    • RUN CAPACITOR MICROFARADS5
    • RPM825
    • LOCKED ROTOR TORQUE7.856 OZFT
    • INSULATION CLASSB
    • PHASE1
    • BREAK DOWN TORQUE42.16 OZFT
    • SERVICE FACTOR1
    • LOCKED ROTOR AMPS4.14
    • RUN CAPACITOR VOLTAGE370

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!