Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors, ODP, 1/2 / 1/6 HP, 1-Phase, 1725/1140 RPM Motor, 3306
See all 55 items in product family

US Motors, ODP, 1/2 / 1/6 HP, 1-Phase, 1725/1140 RPM Motor, 3306

Item #: WBB466421

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $261.95 ea.
4+ $258.95 ea.
Product Information
Customer Review
Product Q&A
US Motors , ODP, 1/2 / 1/6 HP, 1-Phase, 1725/1140 RPM Motor
  • General Purpose
  • Single Phase
  • Open Dripproof (ODP)
  • Resilient Base
  • Split Phase
  • Two Speed

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MOUNTINGResilient Base
    • FRAME56
    • HORSEPOWER0.5
    • VOLTAGE115
    • HERTZ60
    • ENCLOSUREODP
    • MANUFACTURER PART #3306
    • LOCKED ROTOR TORQUE36.02 OZFT
    • FL AMPS9.2
    • INSULATION CLASSB
    • PHASE1
    • BREAK DOWN TORQUE70.67 OZFT
    • SERVICE FACTOR1
    • LOCKED ROTOR AMPS47.39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!