Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 9409, 3.3" Shaded Pole Draft Inducer Motor - 3000 RPM 460 Volts
See all 32 items in product family

Century 9409, 3.3" Shaded Pole Draft Inducer Motor - 3000 RPM 460 Volts

Item #: WBB186944

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $184.95 ea.
4+ $183.95 ea.
Product Information
Customer Review
Product Q&A
Century 3.3" Shaded Pole Draft Inducer Motor - 3000 RPM 460 Volts

  • Shaded Pole
  • Single Speed
  • Open Enclosure
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS.7
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz3000
    • HERTZ (HZ)60
    • HORSEPOWER1/15
    • LENGTH LESS SHAFT INCHES6-1/8
    • MANUFACTURERS PART NUMBER9409
    • ROTATIONCCWSE
    • VOLTAGE460
    • MOTOR TYPEShaded Pole
    • OVERLOADAutomatic
    • ENCLOSURE TYPEOpen
    • RPM3000
    • SHAFT DIMENSION INCHES1/4 x 2-1/2
    • APPROVALUL and CSA
    • DIAMETER INCHES3.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does this come with rubber mounts can we also get the blower wheel #510-312-279.we have the he series 5

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result