Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco D415, 3.3" Shaded Pole Draft Inducer Motor - 115 Volts 1550 RPM
See all 32 items in product family

Fasco D415, 3.3" Shaded Pole Draft Inducer Motor - 115 Volts 1550 RPM

Item #: WBB186265

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $147.95 ea.
4+ $138.95 ea.
Product Information
Customer Review
Product Q&A
Fasco 3.3" Shaded Pole Draft Inducer Motor - 115 Volts 1550 RPM

  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS1.1
    • BEARING TYPEBall
    • BRANDFasco
    • MOTOR RPM 60Hz1550
    • HERTZ (HZ)60
    • HORSEPOWER1/40
    • LENGTH LESS SHAFT INCHES5-1/2
    • MANUFACTURERS PART NUMBERD415
    • ROTATIONCCW
    • VOLTAGE115
    • MOTOR TYPEShaded Pole
    • OVERLOADAutomatic
    • ENCLOSURE TYPEOpen
    • RPM1550
    • SHAFT DIMENSION INCHES1/4 x 3
    • APPROVALUL and CSA
    • DIAMETER INCHES3.3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Motor for furnace fan

Your review: This motor matched up perfectly to the once I had to replace on my daughter's furnace.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

does this come with rubber mounts can we also get the blower wheel #510-312-279.we have the he series 5

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26