Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Draft Inducer & Blower (67)
Remove
Fasco D1198, 3.3" Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM
Remove

      Items
Fasco D1198, 3.3" Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM Fasco D1198, 3.3" Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM


Fasco D1198, 3.3" Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM
Fasco D1198, 3.3in. Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM Fasco D1198, 3.3in. Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM
Fasco D1198, 3.3in. Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM Fasco D1198, 3.3in. Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM
see additional photos
Fasco D1198, 3.3" Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB186460
Quantity Discount
QTY Price
1-5 $114.95 ea.
6+ $108.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Fasco 3.3" Shaded Pole Draft Inducer Motor - 115 Volts 3200 RPM

  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications
AMPS 1.5
BEARING TYPE Sleeve
BRAND Fasco
DIAMETER INCHES 3.3
HERTZ (HZ) 60
HORSEPOWER 1/30
LENGTH LESS SHAFT INCHES 3-1/8
MANUFACTURERS PART NUMBER D1198
ROTATION CCW
VOLTAGE 115
ENCLOSURE TYPE Open
MOTOR TYPE Shaded Pole
OVERLOAD Automatic
RPM 3200
SHAFT DIMENSION INCHES 5/16 x 2-1/4
SPEEDS 1
COMPATIBLE WITH/REPLACES Fasco 7121-8774 | Lennox 7121-8774, 25J1201
APPROVAL UL and CSA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


A.O. Smith 9525, 3.3" Split Capacitor Draft Inducer Motor - 3400 RPM 460 Volts

A.O. Smith 9525, 3.3" Split Capacitor Draft Inducer Motor - 3400 RPM 460 Volts

From $229.95
More Info
Add to Cart
Fasco D1188, 3.3" Shaded Pole Draft Inducer Motor - 208-230/460 Volts 3000 RPM

Fasco D1188, 3.3" Shaded Pole Draft Inducer Motor - 208-230/460 Volts 3000 RPM

From $146.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)