Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco D1186, 3.3" Split Capacitor Draft Inducer Motor - 460 Volts 3450 RPM
See all 9 items in product family

Fasco D1186, 3.3" Split Capacitor Draft Inducer Motor - 460 Volts 3450 RPM

Item #: WBB186651

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $143.95 ea.
4+ $142.95 ea.
Product Information
Customer Review
Product Q&A
3.3" Split Capacitor Draft Inducer Motor - 460V - 3450 RPM

3.3" diameter, 1/16 horsepower counter clockwise rotation motor. Single speed, single phase operation with open enclosure. Automatic overload protection helps prevent overheating for long life. Ball bearing type. 60HZ.

Product Specifications

    • AMPS.3
    • BEARING TYPEBall
    • BRANDFasco
    • MOTOR RPM 60Hz3450
    • HERTZ (HZ)60
    • HORSEPOWER1/16
    • LENGTH LESS SHAFT INCHES4-3/4
    • MANUFACTURERS PART NUMBERD1186
    • ROTATIONCCW
    • VOLTAGE460
    • MOTOR TYPEPermanent Split Capacitor
    • OVERLOADAutomatic
    • ENCLOSURE TYPEOpen
    • RPM3450
    • SHAFT DIMENSION INCHES5/16 x 3-1/3
    • APPROVALUL and CSA
    • DIAMETER INCHES3.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!