Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor CTM1760T, 10HP, 1755RPM, 3PH, 60HZ, L215T, TEFC, FOOT

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Baldor Motor CTM1760T, 10HP, 1755RPM, 3PH, 60HZ, L215T, TEFC, FOOT

Item #: WBB388331

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,046.00 Save up to 31%
Qty Price
1-2 $2,174.00 ea.
3+ $2,091.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 10HP,1755RPM,3PH,60HZ,L215T,TEFC,FOOT,

Features:
  • Premium efficient severe duty multi-speed axial fan motors
  • Class F insulation, 1.15 service factor
  • Lip seal, shaft slinger, and T-drain in both ends
  • Electrical design is single winding variable torque
  • Double shielded ball bearings
  • Burndy type YA compression lead lugs
  • 3 year warranty
Typical Applications:
High moisture environment fan motor for mounting in the air stream of cooling towers.

Documents are in PDF format

Product Specifications

    • BRANDBaldor
    • MOUNTINGFoot Mounted
    • MOTOR RPM 60Hz1755/875
    • DUTYCONT
    • FRAMEL215T
    • HORSEPOWER10/2.5
    • AMBIENT TEMP C40
    • WEIGHT204
    • VOLTAGE460/ 460
    • C-DIMENSION INCHES19.31
    • CODEK
    • FL EFFICIENCY87.5
    • INSULATION-CLASSF
    • POWER-FACTOR--
    • RPM1755/875
    • ENCLOSURETEFC
    • DRIVE END FLANGEStandard
    • SPEC. NUMBERP21G6821
    • HERTZ60
    • POLES4; 8
    • CATALOG NUM.CTM1760T
    • FL AMPS12.0/4.40
    • SERVICE FACTOR1.15
    • PHASE3
    • DESIGN CODE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!