Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Refrigeration Duty Motors (46)
Remove
3.3" Electronically Commutated Refrigeration Fan Kit w/ 15 Degree Fan Blade
Remove

      Items
3.3" Electronically Commutated Refrigeration Fan Kit w/ 15 Degree Fan Blade 3.3" Electronically Commutated Refrigeration Fan Kit w/ 15 Degree Fan Blade


3.3" Electronically Commutated Refrigeration Fan Kit w/ 15 Degree Fan Blade
3.3" Electronically Commutated Refrigeration Fan Kit w/ 15 Degree Fan Blade
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB245369
Quantity Discount
QTY Price
1-2 $87.95 ea.
3+ $80.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3.3" Electronically Commutated Refrigeration Fan Kit w/ 15 Degree Fan Blade

This Commutated Refrigeration Fan Kit includes a motor, mounting shroud and an 8", 25 degree fan blade. Manufactured by Wellington.

Product Specifications
AMPS 0.34
BRAND Packard
DIAMETER INCHES 3.3
VOLTS 120
ROTATION CCWSE
MOTOR TYPE Totally Enclosed
RPM 1800
MANUFACTURER PART NUMBER ECR92950
WATTS 5-16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors SV12SA3DR, Refrigeration Duty TEAO, 1/2 HP, 3-Phase, 1140 RPM Motor

US Motors SV12SA3DR, Refrigeration Duty TEAO, 1/2 HP, 3-Phase, 1140 RPM Motor

From $173.95
More Info
Add to Cart
Alltemp EC-4W230, Shaded Pole Sleeve Bearing Refrigeration Motor - 1/185 HP, 0.18A

Alltemp EC-4W230, Shaded Pole Sleeve Bearing Refrigeration Motor - 1/185 HP, 0.18A

From $34.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)