Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3.3" Electronically Commutated Refrigeration Fan Kit w/ 25 Degree Fan Blade
See all 3 items in product family

3.3" Electronically Commutated Refrigeration Fan Kit w/ 25 Degree Fan Blade

Item #: WBB245367

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $79.95 ea.
4+ $74.95 ea.
Product Information
Customer Review
Product Q&A
3.3" Electronically Commutated Refrigeration Fan Kit w/ 25 Degree Fan Blade

This Commutated Refrigeration Fan Kit includes a motor, mounting shroud and an 8", 25 degree fan blade. Manufactured by Wellington.

Product Specifications

    • AMPS0.34
    • BRANDPackard
    • MOTOR RPM 60Hz1800
    • VOLTS120
    • ROTATIONCCWSE
    • DIAMETER INCHES3.3
    • WATTS5-16
    • MANUFACTURER PART NUMBERECR921200
    • MOTOR TYPETotally Enclosed
    • RPM1800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:27