Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Refrigeration Duty Motors (46)
Remove
3.3" Electronically Commutated Refrigeration Fan Kit w/ 28 Degree Fan Blade
Remove

      Items
3.3" Electronically Commutated Refrigeration Fan Kit w/ 28 Degree Fan Blade 3.3" Electronically Commutated Refrigeration Fan Kit w/ 28 Degree Fan Blade


3.3" Electronically Commutated Refrigeration Fan Kit w/ 28 Degree Fan Blade
3.3" Electronically Commutated Refrigeration Fan Kit w/ 28 Degree Fan Blade
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB245368
Quantity Discount
QTY Price
1-2 $87.95 ea.
3+ $80.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3.3" Electronically Commutated Refrigeration Fan Kit w/ 28 Degree Fan Blade

This Commutated Refrigeration Fan Kit includes a motor, mounting shroud and an 8", 25 degree fan blade. Manufactured by Wellington.

Product Specifications
AMPS 0.34
BRAND Packard
DIAMETER INCHES 3.3
VOLTS 120
ROTATION CCWSE
WATTS 5-16
MOTOR TYPE Totally Enclosed
RPM 1800
MANUFACTURER PART NUMBER ECR921400


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors SV12SA3DR, Refrigeration Duty TEAO, 1/2 HP, 3-Phase, 1140 RPM Motor

US Motors SV12SA3DR, Refrigeration Duty TEAO, 1/2 HP, 3-Phase, 1140 RPM Motor

From $173.95
More Info
Add to Cart
Alltemp EC-4W230, Shaded Pole Sleeve Bearing Refrigeration Motor - 1/185 HP, 0.18A

Alltemp EC-4W230, Shaded Pole Sleeve Bearing Refrigeration Motor - 1/185 HP, 0.18A

From $34.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)