Century GK2104D, General Purpose Motor - 115/230 Volts 1725 RPM
See all 25 items in product family

Century GK2104D, General Purpose Motor - 115/230 Volts 1725 RPM

Item #: WBB186003

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $366.95 ea.
4+ $362.95 ea.
Product Information
Customer Review
Product Q&A
Century General Purpose Motor - 115/230 Volts 1725 RPM

  • 40ยบ C rise
  • Continuous duty
  • Split Phase
  • 60 HZ
  • Resilient Base Mounting
  • Reversible Rotation
  • Automatic Overload
  • Single Phase


Product Specifications

    • AMPS15.6 / 7.8
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1725
    • FRAME56
    • HERTZ (HZ)60
    • HORSEPOWER1
    • LENGTH LESS SHAFT INCHES10-1/3
    • MANUFACTURERS PART NUMBERGK2104DV1
    • ROTATIONReversible
    • VOLTAGE115 / 230
    • MOUNT TYPEResilient Base
    • OVERLOADAutomatic
    • ENCLOSURE TYPEOpen Drip Proof
    • DIAMETER INCHES6-1/2
    • SHAFT DIMENSION INCHES5/8 x 1-7/8
    • APPROVALUL and CSA
    • MOTOR TYPESplit Phase
    • RPM1725

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this a one or two speed fan?

Question Asked By: Don , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result