Morrill 10004, Cast Iron Unit Bearing Fan Motor - 4 Watts 115 Volts

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Morrill 10004, Cast Iron Unit Bearing Fan Motor - 4 Watts 115 Volts

Item #: WBB186556

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Morrill Cast Iron Unit Bearing Fan Motor - 4 Watts 115 Volts

  • Rotation is determined by viewing opposite shaft end
  • UL and CSA approved
  • 1/4 x 20 threaded shaft
  • Totally Enclosed
  • 60 HZ


Product Specifications

    • AMPS.29
    • BEARING TYPEUnit
    • BRANDMorrill
    • MOTOR RPM 60Hz1550
    • CONSTRUCTIONCast Iron
    • HERTZ (HZ)60
    • LENGTH LESS SHAFT INCHES2-3/8
    • MANUFACTURERS PART NUMBER10004
    • ROTATIONCW
    • VOLTAGE115
    • WATTS4
    • COMPATIBLE WITH/REPLACESEM & S SPB4EM1 | GE 5211
    • MOUNT TYPEDouble Foot Pads
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES1/4 x 1/2
    • RPM1550
    • ENCLOSURE TYPETotally Enclosed
    • MOTOR TYPEShaded Pole
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!