Morrill 10036, Solid State Unit Bearing Fan Motor - 35/50 Watts 208-230 Volts

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Morrill 10036, Solid State Unit Bearing Fan Motor - 35/50 Watts 208-230 Volts

Item #: WBB186177

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-3 $103.95 ea.
4+ $102.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Morrill Solid State Unit Bearing Fan Motor - 35/50 Watts 208-230 Volts

  • Direct Drop-In Replacement for Motors 35 to 50 Watts Output
  • Rotation is determined by viewing opposite shaft end
  • 35 - 50 Watts
  • Ultimate commutated technology
  • Unit bearing construction
  • 100% performance tested
  • Constant 1550 RPM operating speed is identical on either 50 or 60 Hertz
  • Constant 1550 RPM regardless of fluctuations in voltage
  • Peak efficiencies in excess of 80% means lower operating temperatures and
  • extended motor life
  • UL recognized and electronically protected


Product Specifications

    • AMPS.45
    • BEARING TYPEUnit
    • BRANDMorrill
    • MOTOR RPM 60Hz1550
    • HERTZ (HZ)50/60
    • MANUFACTURERS PART NUMBER10036
    • ROTATIONCW
    • VOLTAGE208 - 230
    • WATTS35/50
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES1/4 Threaded
    • RPM1550
    • MOTOR TYPEN/A
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!