Morrill 15990, Unit Bearing Fan Motor - 9 Watts 115 Volts

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Morrill 15990, Unit Bearing Fan Motor - 9 Watts 115 Volts

Item #: WBB186173

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $86.95 ea.
4+ $81.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Morrill Unit Bearing Fan Motor - 9 Watts 115 Volts

  • Includes special plug and plastic water shield
  • UL and CSA approved
  • Rear Mounting
  • Cast Iron
  • Permanent Split Capacitor
  • Capacitor included inside the motor


Product Specifications

    • AMPS.23
    • BEARING TYPEUnit
    • BRANDMorrill
    • MOTOR RPM 60Hz1550
    • COMPATIBLE WITH/REPLACES..Morrill Motors RPSC4BE9BGV16 | Tyler 52179990
    • CONSTRUCTIONCast Iron
    • HERTZ (HZ)60
    • LENGTH LESS SHAFT INCHES2-1/2
    • MANUFACTURERS PART NUMBER15990
    • ROTATIONReversible
    • VOLTAGE115
    • APPROVALUL and CSA
    • WATTS9
    • RPM1550
    • COMPATIBLE WITH/REPLACESEM & S RS4BEB9E13 |
    • COMPATIBLE WITH/REPLACES.GE 5KPM51BL401B, 5117 | Mars 00091
    • MOTOR TYPEPermanent Split Capacitor
    • MOUNT TYPERear Mounting
    • SHAFT DIMENSION INCHES1/4 Threaded
    • ENCLOSURE TYPETotally Enclosed
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!