Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Unit Bearing (106)
Remove
Alltemp EE-5421, Shaded Pole Unit Bearing Refrigeration Motor - 9W, 0.27A, 208/230V
Remove

      Items
Alltemp EE-5421, Shaded Pole Unit Bearing Refrigeration Motor - 9W, 0.27A, 208/230V Alltemp EE-5421, Shaded Pole Unit Bearing Refrigeration Motor - 9W, 0.27A, 208/230V


Alltemp EE-5421, Shaded Pole Unit Bearing Refrigeration Motor - 9W, 0.27A, 208/230V
Alltemp EE-5421, Shaded Pole Unit Bearing Refrigeration Motor - 9W, 0.27A, 208/230V
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB599975
Price: $33.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Shaded Pole Unit Bearing Refrigeration Motor - 9W, 0.27A, 208/230V

These 3.5" Diameter Motors Feature A Long Life Unit Bearing Design And Are Available In 4 Through 50 Watts Output In 115 And 230 Volt.

Product Specifications
AMPS 0.27
BEARING TYPE Unit
MOUNTING Stud
DIAMETER INCHES 3.5"
FRAME 51
LENGTH LESS SHAFT INCHES 2.74
MANUFACTURERS PART NUMBER EE-5421
ROTATION CWOSE
VOLTAGE 208/230
MOTOR TYPE SP
HERTZ 60
PRODUCT GROUPING Unit Bearing Motors
CAPACITOR REQUIRED (MFD/VOLTS) Not Required
SHAFT LENGTH X DIAMETER 1/4" x 20 Threaded
ENCLOSURE TYPE Totally Enclosed
DESCRIPTION Shaded Pole Unit Bearing Refrigeration Motor
PHASE Single
WATTS 9
RPM 1550
SPEEDS 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Morrill 10009, Cast Iron Unit Bearing Fan Motor - 9 Watts 115 Volts

Morrill 10009, Cast Iron Unit Bearing Fan Motor - 9 Watts 115 Volts

From $39.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)