Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco Galvanized Steel Blower Wheel - 3 27/32" Diameter 1/4" Bore - Pkg Qty 4
See all 47 items in product family

Fasco Galvanized Steel Blower Wheel - 3 27/32" Diameter 1/4" Bore - Pkg Qty 4

Item #: WBB193202

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.25 each

Sold in packages of 4

Price: $69.00
Product Information
Customer Review
Product Q&A
Accessories
Fasco Galvanized Steel Blower Wheel - 3 27/32 Inch Diameter 1/4 Inch Bore

Made of corrosion and rust resistant galvanized steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation viewed side opposite hub. Width is1-1/4 in.. RPM is5,600. Rotation isCW. Package quantity is4. Extra quantities are also available.

Product Specifications

    • BRANDFasco
    • WIDTH INCHES1-1/4
    • DIAMETER INCHES3-27/32
    • BORE INCHES1/4
    • CONSTRUCTIONGalvanized Steel
    • RPM5600
    • ROTATIONCW
    • DESCRIPTIONBlower Wheel
    • PACKAGE QUANTITY4
    • MANUFACTURER'S PART NUMBER1-6114

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.79.246:26