Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco Galvanized Steel Blower Wheel - 9 1/8" Diameter 1/2" Bore - Pkg Qty 2
See all 47 items in product family

Fasco Galvanized Steel Blower Wheel - 9 1/8" Diameter 1/2" Bore - Pkg Qty 2

Item #: WBB193223

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 2

Price: $87.90
Product Information
Customer Review
Product Q&A
Accessories
Fasco Galvanized Steel Blower Wheel - 9 1/8 Inch Diameter 1/2 Inch Bore

Made of corrosion and rust resistant galvanized steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation viewed side opposite hub. Width is5 in.. RPM is1,350. Rotation isCCW. Package quantity is2. Extra quantities are also available.

Product Specifications

    • BRANDFasco
    • WIDTH INCHES5
    • DIAMETER INCHES9-1/8
    • BORE INCHES1/2
    • CONSTRUCTIONGalvanized Steel
    • RPM1350
    • ROTATIONCCW
    • DESCRIPTIONBlower Wheel
    • PACKAGE QUANTITY2
    • MANUFACTURER'S PART NUMBER1-6009

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!