Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20" Condenser Fan Blade - 23° Pitch, Counter Clockwise Rotation - Min Qty 2
See all 20 items in product family

20" Condenser Fan Blade - 23° Pitch, Counter Clockwise Rotation - Min Qty 2

Item #: WBB586227

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($83.90)

Price: $41.95
Product Information
Customer Review
Product Q&A
20" Condenser Fan Blade - 23° Pitch, Counter Clockwise Rotation

These heavy-duty condenser fan blades feature an interchangeable hub and can be used in unitary air conditioning or heat pumps and ventilation.

Product Specifications

    • BRANDAlltemp
    • DEPTH INCHES1-1/8
    • DIAMETER INCHES20
    • CONSTRUCTIONHeavy Duty Aluminum
    • BLADE QUANTITY4
    • PITCH DEGREES23
    • ROTATIONCounter Clockwise
    • MANUFACTURER'S PART NUMBER93-2770472

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!