Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Unit Bearing Hubless Fan Blade - 25° Pitch, Clockwise Rotation - Min Qty 13
See all 13 items in product family

8" Unit Bearing Hubless Fan Blade - 25° Pitch, Clockwise Rotation - Min Qty 13

Item #: WBB586201

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($91.00)

Price: $7.00
Product Information
Customer Review
Product Q&A
8" Unit Bearing Hubless Fan Blade - 25° Pitch, Clockwise Rotation

Unit bearing hubless fan blades feature high quality aluminum blades. Typical applications include freezers and refrigerators.

Product Specifications

    • BRANDAlltemp
    • DIAMETER INCHES8
    • CONSTRUCTIONAluminium
    • BLADE QUANTITY5
    • PITCH DEGREES25
    • ROTATIONClockwise
    • MANUFACTURER'S PART NUMBER93-A7033

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!