Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lau 4 Blade Heavy Duty Condenser Propeller - 10" Diameter Cw Rotation - Pkg Qty 2
See all 100 items in product family

Lau 4 Blade Heavy Duty Condenser Propeller - 10" Diameter Cw Rotation - Pkg Qty 2

Item #: WBB193333

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.25 each

Sold in packages of 2

Price: $44.50
Product Information
Customer Review
Product Q&A
Accessories
Lau 4 Blade Heavy Duty Condenser Propeller - 10" Diameter CW Rotation

Can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to Pitch, Diameter, Rotation and Maximum RPM. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.

Product Specifications

    • BRANDLau
    • DIAMETER INCHES10
    • CONSTRUCTIONAluminum
    • RPM1075
    • BLADE QUANTITY4
    • PITCH DEGREES33
    • ROTATIONCW
    • DESCRIPTIONHeavy Duty Condenser Type Propeller
    • PACKAGE QUANTITY2
    • MANUFACTURER'S PART NUMBERL60759901

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.252.103:66